0
1
2
3
4
5
6
7
8

DPF Ultra Cleaning Station

Order Code: ZT1426503S

£6,999.99 Inc VAT (20%)


Description

Provides an off-vehicle, same day workshop cleaning solution.
The machine uses a mixture of high pressure air, chemicals and water.
The cleaning station along with the Sealey recommended chemicals, offers a fast and cost effective way to completely clean and protect any DPF.
Great revenue boost for any workshop.
Each treatment will require a DPF Ultra Cleaning Kit (Model No. DPF1KIT) which includes 1 x Ultra Clean and 1 x Ultra Protect Solution.
The ultra cleaning chemical is a unique solution specially formulated to safely lift impurities from the DPF.
The protect chemical features the latest nano-catalyst technology to keep your DPF cleaner for longer.
Also features an automatic service function allowing the user to continue with other work.
.

See full description
Specifications for DPF Ultra Cleaning Station
  • MFR Part No.
    DPF1
  • Weight
    97kg
  • Supply
    230V~50Hz 3-Pin
  • Power
    5W
  • Air Requirement
    4/6bar
  • Air Receiving Tank
    15L
  • Cleaning Agent
    Chemical/Water/Air