Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Automotive Diagnostic Tools
Automotive Diagnostic & Testing Instruments
Disconnect Block 3 Way - DL952
By AUTOBAR
Order Code:
ZT3953792S
£2.49
each
Inc VAT (20%)
£134.46 minimum order value
Quantity
Price
Discount
1 - 99
£2.49
0%
100 - 199
£2.39
4%
200 +
£2.29
8%
Add to basket
Minimum order quantity: 54.
Get it by
Fri, 14th Mar
In Stock
GBP
134.46
https://www.zoro.co.uk/shop/automotive/automotive-diagnostic-and-testing-instruments/disconnect-block-3-way-dl952/p/ZT3953792S
Add to quotation
View all Automotive Diagnostic & Testing Instruments
Description
AUTOBAR Disconnect Block 3 Way - DL952 DL952
Tags:
#BulkDiscount
Specifications
Specifications for Disconnect Block 3 Way - DL952
Product Type
Disconnect Block