Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Electrical & Lighting - Various
12V 21W SCC BA15S Halogen Bulb Pack of 10
By NAPA CONSUMABLES
Order Code:
ZT4070734S
£3.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.29
0%
10 - 19
£3.16
4%
20 - 49
£3.03
8%
50 - 99
£2.90
12%
100 +
£2.76
16%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
3.29
https://www.zoro.co.uk/shop/automotive/automotive-electrical-and-lighting-various/12v-21w-scc-ba15s-halogen-bulb-pack-of-10/p/ZT4070734S
Add to quotation
View all Automotive Electrical & Lighting - Various
Description
Single box
Direct replacement bulb
Manufactured to OE specification
Tags:
#BulkDiscount
Specifications
Specifications for 12V 21W SCC BA15S Halogen Bulb Pack of 10
Product Type
Trade Bulbs
Pack Quantity
10
Wattage
21W
Voltage
12V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome