Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Electrical & Lighting - Various
24V 70W H11 Single - 64216TSP
By Osram
Order Code:
ZT5147132S
£15.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 5th Mar
In Stock
GBP
15.99
https://www.zoro.co.uk/shop/automotive/automotive-electrical-and-lighting-various/24v-70w-h11-single-64216tsp/p/ZT5147132S
Add to quotation
View all Automotive Electrical & Lighting - Various
Description
OSRAM 24V 70W H11 SINGLE 64216TSP
Specifications
Specifications for 24V 70W H11 Single - 64216TSP
Product Type
Trade Bulbs
Wattage
70W
Voltage
24V