Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Electrical & Lighting - Various
Bulb - H1 12V 55W (P145S) - HB448UV
By Hella
Order Code:
ZT5145281S
£2.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£2.49
0%
20 - 49
£2.39
4%
50 - 99
£2.29
8%
100 - 199
£2.19
12%
200 +
£2.09
16%
1
Add to basket
Get it by
Thu, 6th Feb
In Stock
GBP
2.49
https://www.zoro.co.uk/shop/automotive/automotive-electrical-and-lighting-various/bulb-h1-12v-55w-p145s-hb448uv/p/ZT5145281S
Add to quotation
View all Automotive Electrical & Lighting - Various
Description
BULB - H1 12V 55W (P145S) HB448UV
Tags:
#BulkDiscount
Specifications
Specifications for Bulb - H1 12V 55W (P145S) - HB448UV
Product Type
Trade Bulbs
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome