Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Electrical & Lighting - Various
Bulb - H3 12V 55W - HB453
By Hella
Order Code:
ZT5145462S
£2.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£2.19
0%
20 - 49
£2.10
4%
50 - 99
£2.01
8%
100 - 199
£1.93
12%
200 +
£1.84
16%
1
Add to basket
Get it by
Tue, 17th Dec
In Stock
GBP
2.19
https://www.zoro.co.uk/shop/automotive/automotive-electrical-and-lighting-various/bulb-h3-12v-55w-hb453/p/ZT5145462S
Add to quotation
View all Automotive Electrical & Lighting - Various
Description
BULB - H3 12V 55W HB453
Tags:
#BulkDiscount
Specifications
Specifications for Bulb - H3 12V 55W - HB453
Product Type
Trade Bulbs
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome