Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Electrical & Lighting - Various
Bulb - H4 12V 60/55W - HB472
By Hella
Order Code:
ZT5145282S
£2.59
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£2.59
0%
10 - 19
£2.49
4%
20 - 49
£2.38
8%
50 - 99
£2.28
12%
100 +
£2.18
16%
1
Add to basket
Get it by
Mon, 9th Dec
In Stock
GBP
2.59
https://www.zoro.co.uk/shop/automotive/automotive-electrical-and-lighting-various/bulb-h4-12v-60-55w-hb472/p/ZT5145282S
Add to quotation
View all Automotive Electrical & Lighting - Various
Description
BULB - H4 12V 60/55W HB472
Tags:
#BulkDiscount
Specifications
Specifications for Bulb - H4 12V 60/55W - HB472
Product Type
Trade Bulbs
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome