Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Electrical & Lighting - Various
Eco Truck Bulb 24V 70W H1 P14.5S - 1987302860
By Bosch
Order Code:
ZT4160598S
£2.24
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£2.24
0%
20 - 49
£2.15
4%
50 - 99
£2.06
8%
100 - 199
£1.97
12%
200 +
£1.88
16%
1
Add to basket
Get it by
Fri, 17th Jan
In Stock
GBP
2.24
https://www.zoro.co.uk/shop/automotive/automotive-electrical-and-lighting-various/eco-truck-bulb-24v-70w-h1-p14-5s-1987302860/p/ZT4160598S
Add to quotation
View all Automotive Electrical & Lighting - Various
Description
ECO TRUCK 24V 70W H1 P14.5S 1987302860
Tags:
#BulkDiscount
Specifications
Specifications for Eco Truck Bulb 24V 70W H1 P14.5S - 1987302860
Product Type
Trade Bulbs
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome