Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Electrical & Lighting - Various
Pure/Lt Bulb BLB472 H4 12V 60/55W P43T - 1987302041
By Bosch
Order Code:
ZT4159977S
£3.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.29
0%
10 - 19
£3.16
4%
20 - 49
£3.03
8%
50 - 99
£2.90
12%
100 +
£2.76
16%
1
Add to basket
Get it by
Fri, 10th Jan
In Stock
GBP
3.29
https://www.zoro.co.uk/shop/automotive/automotive-electrical-and-lighting-various/pure-lt-bulb-blb472-h4-12v-60-55w-p43t-1987302041/p/ZT4159977S
Add to quotation
View all Automotive Electrical & Lighting - Various
Description
PURE/LT BLB472 H4 12V 60/55W P43T 1987302041
Tags:
#BulkDiscount
Specifications
Specifications for Pure/Lt Bulb BLB472 H4 12V 60/55W P43T - 1987302041
Product Type
Trade Bulbs
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome