Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Electrical & Lighting - Various
Trade Bulb 12V 1.2W B8.5D - 2721MF - Pack of 10
By Osram
Order Code:
ZT4160059S
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 - 9
£10.55
4%
10 - 19
£10.11
8%
20 +
£9.67
12%
1
Add to basket
Get it by
Tue, 17th Dec
In Stock
GBP
10.99
https://www.zoro.co.uk/shop/automotive/automotive-electrical-and-lighting-various/trade-bulb-12v-1-2w-b8-5d-2721mf-pack-of-10/p/ZT4160059S
Add to quotation
View all Automotive Electrical & Lighting - Various
Description
12V 1.2W B8.5D 2721MF - Pack of 10
Tags:
#BulkDiscount
Specifications
Specifications for Trade Bulb 12V 1.2W B8.5D - 2721MF - Pack of 10
Product Type
Trade Bulbs
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome