Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Electrical & Lighting - Various
Truck/Lt Bulb 466 H1 24V 70W P14.5S - 1987302411
By Bosch
Order Code:
ZT4160303S
£3.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.19
0%
10 - 19
£3.06
4%
20 - 49
£2.93
8%
50 - 99
£2.81
12%
100 +
£2.68
16%
1
Add to basket
Get it by
Fri, 17th Jan
In Stock
GBP
3.19
https://www.zoro.co.uk/shop/automotive/automotive-electrical-and-lighting-various/truck-lt-bulb-466-h1-24v-70w-p14-5s-1987302411/p/ZT4160303S
Add to quotation
View all Automotive Electrical & Lighting - Various
Description
TRUCK/LT 466 H1 24V 70W P14.5S 1987302411
Tags:
#BulkDiscount
Specifications
Specifications for Truck/Lt Bulb 466 H1 24V 70W P14.5S - 1987302411
Product Type
Trade Bulbs
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome