Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Electrical & Lighting - Various
Truckstar Pro 70W H3 - 64156TSP
By Osram
Order Code:
ZT5113308S
£5.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.39
0%
5 +
£5.12
5%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
5.39
https://www.zoro.co.uk/shop/automotive/automotive-electrical-and-lighting-various/truckstar-pro-70w-h3-64156tsp/p/ZT5113308S
Add to quotation
View all Automotive Electrical & Lighting - Various
Description
Osram Truckstar Pro 70W H3 - 64156TSP 64156TSP
Tags:
#BulkDiscount
Specifications
Specifications for Truckstar Pro 70W H3 - 64156TSP
Product Type
Trade Bulbs
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome