Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Engine, Exhaust & Ignition
Automotive Engine Gaskets & Seals
Dust Boot Cover Rubber Seal 13mm Top/35mm Bot - DC013K
By AUTOBAR
Order Code:
ZT3956757S
£2.99
each
Inc VAT (20%)
£101.66 minimum order value
Quantity
Price
Discount
1 - 49
£2.99
0%
50 +
£2.78
7%
Add to basket
Minimum order quantity: 34.
Get it by
Fri, 10th Jan
In Stock
GBP
101.66
https://www.zoro.co.uk/shop/automotive/automotive-engine-gaskets-and-seals/dust-boot-cover-rubber-seal-13mm-top-35mm-bot-dc013k/p/ZT3956757S
Add to quotation
View all Automotive Engine Gaskets & Seals
Description
AUTOBAR Dust Boot Cover Rubber Seal (13MM TOP/35MM Botto - DC013K DC013K
Tags:
#BulkDiscount
Specifications
Specifications for Dust Boot Cover Rubber Seal 13mm Top/35mm Bot - DC013K
Material
Rubber
Product Type
Dust Boot Cover
Bottom Diameter
35mm
Top Diameter
13mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome