Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Engine, Exhaust & Ignition
Automotive Engine Gaskets & Seals
Dust Boot Cover Rubber Seal 18mm Top/40.5mm Bot - DC118K
By AUTOBAR
Order Code:
ZT3956783S
£2.99
each
Inc VAT (20%)
£101.66 minimum order value
Quantity
Price
Discount
1 - 49
£2.99
0%
50 +
£2.78
7%
Add to basket
Minimum order quantity: 34.
Get it by
Mon, 13th Jan
In Stock
GBP
101.66
https://www.zoro.co.uk/shop/automotive/automotive-engine-gaskets-and-seals/dust-boot-cover-rubber-seal-18mm-top-40-5mm-bot-dc118k/p/ZT3956783S
Add to quotation
View all Automotive Engine Gaskets & Seals
Description
AUTOBAR Dust Boot Cover Rubber Seal (18MM TOP/40.5MM Bot - DC118K DC118K
Tags:
#BulkDiscount
Specifications
Specifications for Dust Boot Cover Rubber Seal 18mm Top/40.5mm Bot - DC118K
Material
Rubber
Top Diameter
18mm
Bottom Diameter
40.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome