Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Engine, Exhaust & Ignition
Automotive Engine Gaskets & Seals
Gasket Paper 0.4mm 25cm Square - GP3
By AUTOBAR
Order Code:
ZT3954543S
£5.39
each
Inc VAT (20%)
£339.57 minimum order value
Add to basket
Minimum order quantity: 63.
Get it by
Fri, 10th Jan
In Stock
GBP
339.57
https://www.zoro.co.uk/shop/automotive/automotive-engine-gaskets-and-seals/gasket-paper-0-4mm-25cm-square-gp3/p/ZT3954543S
Add to quotation
View all Automotive Engine Gaskets & Seals
Description
AUTOBAR Gasket Paper 0.4MM 25CM Square - GP3 GP3
Specifications
Specifications for Gasket Paper 0.4mm 25cm Square - GP3
Product Type
Gasket Paper
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome