Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Heating & Cooling
Automotive Heating & Air Conditioning
Cooling Unit Modular TS8 Comfort Controller 1500W 230V 50/60H
By Rittal
Order Code:
ZT5025377S
£3,399.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
3399.99
https://www.zoro.co.uk/shop/automotive/automotive-heating-and-air-conditioning/cooling-unit-modular-ts8-comfort-controller-1500w-230v-50-60h/p/ZT5025377S
Add to quotation
View all Automotive Heating & Air Conditioning
Description
Rittal COOLING UNIT MODLR TS8 COMFORT CONTROLLER 1500W 230V 50/60H Climate Control (SK) 3307700
Specifications
Specifications for Cooling Unit Modular TS8 Comfort Controller 1500W 230V 50/60H
Height
1608mm
Width
500mm
Depth
135mm
Voltage Type
AC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome