Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Heating & Cooling
Automotive Heating & Air Conditioning
Cooling Unit Wall Comfort Controller 2500W 230V 1580 x 400 x 290
By Rittal
Order Code:
ZT4991819S
£5,199.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
5199.99
https://www.zoro.co.uk/shop/automotive/automotive-heating-and-air-conditioning/cooling-unit-wall-comfort-controller-2500w-230v-1580-x-400-x-290/p/ZT4991819S
Add to quotation
View all Automotive Heating & Air Conditioning
Description
Rittal COOLING UNIT WALL COMFORT CONTROLLER 2500W 230V 1580X400X290 Climate Control (SK) 3329500
Specifications
Specifications for Cooling Unit Wall Comfort Controller 2500W 230V 1580 x 400 x 290
Depth
295mm
Width
154mm
Height
1580mm
Voltage Type
AC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome