Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Heating & Cooling
Automotive Heating & Air Conditioning
Cooling Unit Wall Comfort Controller 750W 115V 550 x 280 x 280mm
By Rittal
Order Code:
ZT5020446S
£2,699.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
2699.99
https://www.zoro.co.uk/shop/automotive/automotive-heating-and-air-conditioning/cooling-unit-wall-comfort-controller-750w-115v-550-x-280-x-280mm/p/ZT5020446S
Add to quotation
View all Automotive Heating & Air Conditioning
Description
Rittal COOLING UNIT WALL COMFORT CONTROLLER 750W 115V 550X280X280MM Climate Control (SK) 3361510
Specifications
Specifications for Cooling Unit Wall Comfort Controller 750W 115V 550 x 280 x 280mm
Depth
280mm
Width
154mm
Height
550mm
Voltage Type
AC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome