Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Heating & Cooling
Automotive Heating & Air Conditioning
Fan Three Rack Mounted Distance Between 24V DC 115-230V Ac A x e - 3342500
By Rittal
Order Code:
ZT4977287S
£1,299.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
1299.99
https://www.zoro.co.uk/shop/automotive/automotive-heating-and-air-conditioning/fan-three-rack-mounted-distance-between-24v-dc-115-230v-ac-a-x-e-3342500/p/ZT4977287S
Add to quotation
View all Automotive Heating & Air Conditioning
Description
Rittal FAN THREE RACK MNTD DISTANCE BETWEEN 24V DC 115-230V AC AXE Climate Control (SK) 3342500
Tags:
#ReducedPrice
Specifications
Specifications for Fan Three Rack Mounted Distance Between 24V DC 115-230V Ac A x e - 3342500
Colour
Grey
Width
482.6mm
Height
44mm
Depth
200mm
Voltage Type
AC/DC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome