Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Heating & Cooling
Automotive Heating & Air Conditioning
Shield Vertical Foamed Rubber 800mm Side Panel
By Rittal
Order Code:
ZT5024549S
£92.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
92.99
https://www.zoro.co.uk/shop/automotive/automotive-heating-and-air-conditioning/shield-vertical-foamed-rubber-800mm-side-panel/p/ZT5024549S
Add to quotation
View all Automotive Heating & Air Conditioning
Description
Rittal SHIELD VERTICAL FOAMED RUBBER 800MM SIDE PANEL Climate Control (SK) 3301390
Specifications
Specifications for Shield Vertical Foamed Rubber 800mm Side Panel
Width
800mm
Height
1900mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome