Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Heating & Cooling
Automotive Heating & Air Conditioning
Shield Vertical Foamed Rubber 800mm
By Rittal
Order Code:
ZT5024329S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/automotive/automotive-heating-and-air-conditioning/shield-vertical-foamed-rubber-800mm/p/ZT5024329S
Add to quotation
View all Automotive Heating & Air Conditioning
Description
Rittal SHIELD VERTICAL FOAMED RUBBER 800MM Climate Control (SK) 3301320
Specifications
Specifications for Shield Vertical Foamed Rubber 800mm
Height
1900mm
Width
800mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome