Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Accessories
Automotive In-Car Chargers & Adaptors
Auxiliary Deluxe Lighter Plug LED with Lead - 500L
By AUTOBAR
Order Code:
ZT3956078S
£6.99
each
Inc VAT (20%)
£181.74 minimum order value
Quantity
Price
Discount
1 - 49
£6.99
0%
50 +
£6.71
4%
Add to basket
Minimum order quantity: 26.
Get it by
Tue, 31st Dec
In Stock
GBP
181.74
https://www.zoro.co.uk/shop/automotive/automotive-in-car-chargers-and-adaptors/auxiliary-deluxe-lighter-plug-led-with-lead-500l/p/ZT3956078S
Add to quotation
View all Automotive In-Car Chargers & Adaptors
Description
Fused Lighter Plug with LED and Fly Lead
Tags:
#BulkDiscount
Specifications
Specifications for Auxiliary Deluxe Lighter Plug LED with Lead - 500L
Product Type
Fused Lighter Plug
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome