Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Accessories
Automotive In-Car Chargers & Adaptors
USB-A to 8 Pin 1M Sync/charge White - AT8P1MPVCWL10
By Status
Order Code:
ZT5113935S
£5.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.49
0%
5 - 9
£5.27
4%
10 - 19
£5.05
8%
20 - 49
£4.83
12%
50 +
£4.61
16%
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
5.49
https://www.zoro.co.uk/shop/automotive/automotive-in-car-chargers-and-adaptors/usb-a-to-8-pin-1m-sync-charge-white-at8p1mpvcwl10/p/ZT5113935S
Add to quotation
View all Automotive In-Car Chargers & Adaptors
Description
Status USB-A to 8 Pin 1M Sync/charge White - AT8P1MPVCWL10 AT8P1MPVCWL10
Tags:
#BulkDiscount
Specifications
Specifications for USB-A to 8 Pin 1M Sync/charge White - AT8P1MPVCWL10
Product Type
12/24V Adaptors & Chargers
Length
1m
Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome