0
1
2
3

03936 Rescue Pac 1600

Order Code: ZT1120075X

£179.99 Inc VAT (20%)


Description

03936
1600 amp boost peak rate, 700amp cranking rate. 22Ah battery capacity.

Specifications for 03936 Rescue Pac 1600
  • Weight
    8.9kg
  • Peak Amps
    1,600A
  • Battery Capacity
    22A·h
  • Cranking Rate
    700A
  • Voltage
    12V
  • MFR Part No.
    03936

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome