12/24V 6400A Wheeled RoadStart Jump Starter

Order Code: ZT3160906S

£1,399.99 Inc VAT (20%)


Description

• HIGH performance 66Ah AGM battery, specially formulated to jump-start up to 8-Cylinder engines up to 9.0L diesel and 12.0L petrol.
• DURABLE casing and totally portable thanks to a retractable handle and puncture proof wheels.
• 0/12/24V rotary switch for spark-free connection.
• SUPPLIED with heavy-duty brass clamps with inbuilt short circuit protection fuse (in the + clamp)
• REVERSE polarity alarm, both visual and audible.
• 12V FUSED output socket can be used as a memory saver, as well as powering accessories such as mini compressors.
• SUPPLIED with an automatic 12/24v 7A smart charger and maintainer.
• MADE in Switzerland.
• 2 YEAR GUARANTEE*.

See full description
Specifications for 12/24V 6400A Wheeled RoadStart Jump Starter
  • Cold Cranking Amps
    2500A(12V)/1250A(24V)
  • MFR Part No.
    PRS6400
  • Weight
    33.44kg (exc.charger unit)
  • Auxiliary Output
    1 x 12V
  • Cable & Clamp Length
    1.7m
  • Peak Amps
    6400A(12V)/3200A(24V)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome