12/24V Premier RoadStart Jump Starter 5000A

Order Code: ZT4907737S

£999.99 Inc VAT (20%)


Description

High performance 2 x 22Ah AGM batteries housed in robust anti-shock casing, specially formulated to jump-start engines up to 5L diesel and 8L petrol. Easy-to-read digital voltmeter which can also be used to check the voltage of the vehicles alternator. 0/12/24V Rotary switch for spark-free connection. Supplied with fully isolated industrial grade brass clamps, 100% pure copper cables. Reverse polarity alarm, both visual and audible and short circuit protection system. 12V Output socket can be used as a memory saver, as well as powering accessories such as mini compressors. Supplied with an automatic 12V 3A smart charger and maintainer.

See full description
Specifications for 12/24V Premier RoadStart Jump Starter 5000A
  • MFR Part No.
    PRS5000
  • Weight
    20.5kg
  • Integral Air Compressor
    No
  • Cold Cranking Amps
    2000A(12V)/1000A(24V)
  • Cable & Clamp Length
    1.5m
  • Auxiliary Output
    12V
  • Peak Amps
    5000A(12V)/2500A(24V)
  • Voltage
    12/24V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome