Boost Max 24V 3000A Jump Starter - GB251

Boost Max 24V 3000A Jump Starter - GB251

Order Code: ZT3606398S

£1,099.99 Inc VAT (20%)

Currently unavailable

Description

introducing our most powerful lithium jump starters yet. Designed for the largest, most challenging engine starts ever. With over 5250-amps of starting power, it can jump start gasoline and diesel engines up to 16-liters.
Safe and easy to use battery jump starter pack without the worry of incorrect connections or sparks. Safely connect to any 12-volt battery with our mistake-proof design featuring spark-proof technology and reverse polarity protection.
It's commercial in every way. It jump starts almost every type of vehicle and equipment, including trucks (up to class 8) , motorhomes, coaches, buses, mining, agricultural, construction, and vocational equipment - 6, 8, 12, and 16 cylinder - and more. Plus, an integrated digital battery voltmeter for enhanced diagnostics.
Jump starters this powerful typically are enormous and weigh hundreds of pounds, but our high discharge lithium technology makes it the most compact and lightweight design in the world - weighing a mere 6Kg. And its portable carrying case makes jump starting more convenient than ever.
It's not just a lithium jump starter but also a portable power bank for recharging smartphones, tablets, and other USB devices, with an ultra-bright 600-lumen LED flashlight with seven light modes, including emergency strobe and SOS.

See full description
Specifications for Boost Max 24V 3000A Jump Starter - GB251
  • Product Type
    Jump Pack / Booster
  • Voltage
    24V
  • Weight
    6kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome