Boost x 12V 1250A Jump Starter - GBX45

Order Code: ZT3606474S

£139.99 Inc VAT (20%)


Description

An all-new design with extreme jump starting power for powerful engine starts. Rated at 1250-amps, this portable lithium car battery jump starter releases maximum energy at every start. This isn't an upgrade. It's a whole new series - the Extreme Series.
Equipped with USB-C technology that, combined with power delivery, gives you lightning-fast recharges. Completely recharges in just 48-minutes, or go from 0% to jump starting in just 5-minutes of charge.
Charge everything with USB-C Power Delivery. Its internal power bank provides 60-watts of power - both in and out - to effortlessly power your favorite USB-C devices, like phones, tablets, laptops, wearables, and more.
We took our UltraSafe technology and made it better. It's still our simple, mistake-free design featuring spark-proof technology and reverse polarity protection, but with enhanced thermal efficiency and power management to provide better performance and longer battery life.
It's one of the most versatile lithium jump starters ever. Jump start all vehicle types, including cars, motorcycles, trucks, ATVs, boats, RVs, vans, SUVs, tractors, and more for up to 6.5-liter gasoline and 4.0-liter diesel engines.

See full description
Specifications for Boost x 12V 1250A Jump Starter - GBX45
  • Product Type
    Jump Pack / Booster

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome