0
1
2
3

ElectroStart Battery-less Power Start 800A 12V

Order Code: ZT1225808P

£129.99 Inc VAT (20%)


Description

Innovative technology with no internal battery so no need to wait hours for the unit to charge before use. Simple and safe to use with no long term battery storage issues. Can be fully energised in approximately 2 minutes. If the vehicle battery is faulty or is holding less than 5 volts the E/START800 can be pre-charged via another vehicle's battery, the supplied Micro USB charging cable or the 12V accessory lead. Compact and lightweight for easy handling and storage, yet still delivers the same result as heavy, bulky, lead acid battery equivalents. Ideal for the professional mechanic and DIY users.

See full description
Specifications for ElectroStart Battery-less Power Start 800A 12V
  • MFR Part No.
    E/START800
  • Nett Weight
    1.36kg
  • Maximum Starting Capacity
    Petrol, 3L, Diesel, 2L
  • Cable & Clamp Length
    2.1m
  • Output
    12V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome