0
1
2
3

Jump Starter Power Pack Lithium Ion Phosphate (LIFEPO4) 12/24V 1200/450 Peak Amps

Order Code: ZT1230363P

£269.99 Inc VAT (20%)


Description

Fully protected against reverse charging and overload. Compact, lightweight unit that also provides high amperage output. Capable of starting all 12V vehicles and up to 400-450hp, 24V, 4.5L light commercial vehicles. As well as being light, Li-ion batteries have numerous advantages over lead acid, including a flat discharge curve. This ensures a greater and extended performance and holds the charge for up to five times longer with high energy density levels giving more battery power per gram. Includes an integral 3W work light for use at night. Fitted with a 32000mAh @ 3.2V battery and two USB (5V/1A & 5V/2A) outlets, this unit can also supply up to ten full charges for smartphones and MP3 players or one full charge for your tablet computer. Includes a 12V port to be used with accessory socket adaptor supplied and three mobile phone or tablet charging cables. The unit can act as a memory saver during vehicle diagnostics (also requires Model No. VS2073, for details see page xxx).

See full description
Specifications for Jump Starter Power Pack Lithium Ion Phosphate (LIFEPO4) 12/24V 1200/450 Peak Amps
  • MFR Part No.
    SL32S
  • Nett Weight
    2.7kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome