0
1
2
3
4

Multi-Function Jump Starter

Order Code: ZT3110254S

£129.99 Inc VAT (20%)


Description

This multi-function jump starter is the ideal rescue for engines that won't start. The starter will staet 3.5L diesle or 4.5L petrol engines with a large capacity of 7200 mAh. It also adds as a handy power bank for a laptop or phone whilst on the go, designed with 2 USB ports, a 2 to 2 USB cable and 2 smart jump clamps.

Features and Benefits
• This power pack is designed for use with 12V vehicles, with a capacity of 7200mAh that will efficiently start diesel engines up to 3.5L and petrol engines up to 4.5L
• For use with laptops and phones when on the go, for on-demand power
• Has a peak current of 700A with a charging time of approx. 3 hours with a charging indicator
• Short circuit, overcharge, discharge, low voltage and reverse polarity protection for added safety and guaranteed power
• Supplied with a storage case for easy transport and organisation

Typical Applications
• For use with 12V vehicles as well as mobiles and laptops

Standards
• CE, UKCA & RoHS compliant

See full description
Specifications for Multi-Function Jump Starter
  • MFR Part No.
    7405
  • Input Voltage
    240V
  • Peak Amps
    700A
  • Weight
    1kg
  • Boost Start Current
    350A
  • Boost Voltage
    12V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome