Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Lights & Bulbs
12V 1.2W B8.4D Bulb - BU509TMBK
By AUTOBAR
Order Code:
ZT3955389S
£4.99
each
Inc VAT (20%)
£658.68 minimum order value
Add to basket
Minimum order quantity: 132.
Get it by
Wed, 15th Jan
In Stock
GBP
658.68
https://www.zoro.co.uk/shop/automotive/automotive-lights-and-bulbs/12v-1-2w-b8-4d-bulb-bu509tmbk/p/ZT3955389S
Add to quotation
View all Automotive Lights & Bulbs
Description
AUTOBAR 12V 1.2W B8.4D - BU509TMBK BU509TMBK
Specifications
Specifications for 12V 1.2W B8.4D Bulb - BU509TMBK
Product Type
Bulb
Wattage
1.2W
Voltage
12V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome