Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Lights & Bulbs
12V 19W H16 Halogen Head Lamp
By RING
Order Code:
ZT5365630S
£20.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 5th Mar
In Stock
GBP
20.99
https://www.zoro.co.uk/shop/automotive/automotive-lights-and-bulbs/12v-19w-h16-halogen-head-lamp/p/ZT5365630S
Add to quotation
View all Automotive Lights & Bulbs
Description
RING 12V 19W H16 Halogen Head Lamp R716
Specifications
Specifications for 12V 19W H16 Halogen Head Lamp
Product Type
Trade Bulbs
Voltage
12V
Wattage
19W