Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Lights & Bulbs
12V 21/5W W3X16Q Base Bulb Pack of 2 - BT580
By AUTOBAR
Order Code:
ZT3954590S
£6.99
each
Inc VAT (20%)
£209.70 minimum order value
Quantity
Price
Discount
1 - 49
£6.99
0%
50 +
£6.71
4%
Add to basket
Minimum order quantity: 30.
Get it by
Wed, 15th Jan
In Stock
GBP
209.70
https://www.zoro.co.uk/shop/automotive/automotive-lights-and-bulbs/12v-21-5w-w3x16q-base-bulb-pack-of-2-bt580/p/ZT3954590S
Add to quotation
View all Automotive Lights & Bulbs
Description
AUTOBAR 12V 21/5W W3X16Q Base 2PK - BT580 BT580
Tags:
#BulkDiscount
Specifications
Specifications for 12V 21/5W W3X16Q Base Bulb Pack of 2 - BT580
Voltage
12V
Pack Quantity
2
Product Type
Base Bulb
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome