Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Lights & Bulbs
12V 21W Chrome Twin Bulb- BT343C
By AUTOBAR
Order Code:
ZT3954556S
£11.99
each
Inc VAT (20%)
£131.89 minimum order value
Quantity
Price
Discount
1 - 19
£11.99
0%
20 +
£11.51
4%
11
Add to basket
Minimum order quantity: 11.
Get it by
Wed, 15th Jan
In Stock
GBP
131.89
https://www.zoro.co.uk/shop/automotive/automotive-lights-and-bulbs/12v-21w-chrome-twin-bulb-bt343c/p/ZT3954556S
Add to quotation
View all Automotive Lights & Bulbs
Description
AUTOBAR 12V 21W Chrome Twin - BT343C BT343C
Tags:
#BulkDiscount
Specifications
Specifications for 12V 21W Chrome Twin Bulb- BT343C
Product Type
Chrome Twin Bulb
Type
Twin Bulb
Voltage
12V
Finish
Chrome
Wattage
21W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome