Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Lights & Bulbs
12V 27W W2.5*16Q - BU182
By AUTOBAR
Order Code:
ZT3954950S
£5.49
each
Inc VAT (20%)
£334.89 minimum order value
Add to basket
Minimum order quantity: 61.
Get it by
Wed, 15th Jan
In Stock
GBP
334.89
https://www.zoro.co.uk/shop/automotive/automotive-lights-and-bulbs/12v-27w-w2-5-16q-bu182/p/ZT3954950S
Add to quotation
View all Automotive Lights & Bulbs
Description
AUTOBAR 12V 27W W2.5*16Q - BU182 BU182
Specifications
Specifications for 12V 27W W2.5*16Q - BU182
Product Type
12V 27W W2.5*16Q
Voltage
12V
Wattage
27W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome