Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Lights & Bulbs
12V 2W B8.4D Bulb - BU509TMGR
By AUTOBAR
Order Code:
ZT3955363S
£4.99
each
Inc VAT (20%)
£608.78 minimum order value
Add to basket
Minimum order quantity: 122.
Get it by
Wed, 15th Jan
In Stock
GBP
608.78
https://www.zoro.co.uk/shop/automotive/automotive-lights-and-bulbs/12v-2w-b8-4d-bulb-bu509tmgr/p/ZT3955363S
Add to quotation
View all Automotive Lights & Bulbs
Description
AUTOBAR 12V 2W B8.4D - BU509TMGR BU509TMGR
Specifications
Specifications for 12V 2W B8.4D Bulb - BU509TMGR
Voltage
12V
Product Type
Bulb
Wattage
2W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome