Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
/
Automotive Electrical & Lighting
/
Automotive Lights & Bulbs
12V 55W H3 UV PK22S - 64151
By Osram
Order Code:
ZT3691477S
£2.69
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£2.69
0%
10 - 19
£2.56
5%
20 - 49
£2.42
10%
50 +
£2.29
15%
1
Add to basket
Get it by
Tue, 12th Aug
In Stock
GBP
2.69
https://www.zoro.co.uk/shop/automotive/automotive-lights-and-bulbs/12v-55w-h3-uv-pk22s-64151/p/ZT3691477S
Add to quotation
View all Automotive Lights & Bulbs
Description
12V 55W H3 UV PK22S 64151
Tags:
#BulkDiscount
Specifications
Specifications for 12V 55W H3 UV PK22S - 64151
Product Type
Trade Bulbs