Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Lights & Bulbs
12V 6W BAX9S Bulb - BU434
By AUTOBAR
Order Code:
ZT3955366S
£5.59
each
Inc VAT (20%)
£296.27 minimum order value
Add to basket
Minimum order quantity: 53.
Get it by
Wed, 15th Jan
In Stock
GBP
296.27
https://www.zoro.co.uk/shop/automotive/automotive-lights-and-bulbs/12v-6w-bax9s-bulb-bu434/p/ZT3955366S
Add to quotation
View all Automotive Lights & Bulbs
Description
AUTOBAR 12V 6W BAX9S - BU434 BU434
Specifications
Specifications for 12V 6W BAX9S Bulb - BU434
Wattage
6W
Product Type
Bulb
Voltage
12V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome