Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Lights & Bulbs
12V 6W Festoons 8.5D 11 x 38mm - BU254
By AUTOBAR
Order Code:
ZT3954931S
£4.69
each
Inc VAT (20%)
£905.17 minimum order value
Add to basket
Minimum order quantity: 193.
Get it by
Wed, 15th Jan
In Stock
GBP
905.17
https://www.zoro.co.uk/shop/automotive/automotive-lights-and-bulbs/12v-6w-festoons-8-5d-11-x-38mm-bu254/p/ZT3954931S
Add to quotation
View all Automotive Lights & Bulbs
Description
AUTOBAR 12V 6W Festoons 8.5D 11 x 38MM - BU254 BU254
Specifications
Specifications for 12V 6W Festoons 8.5D 11 x 38mm - BU254
Voltage
12V
Wattage
6W
Product Type
Festoons
Size
11 x 38mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome