Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Lights & Bulbs
Cool Blue Intense D4S 12V 35W x 2 - 66440CBN-HCB
By Osram
Order Code:
ZT5350784S
£139.99
Inc VAT (20%)
1
Add to basket
Get it in
17-21
working days
Available
GBP
139.99
https://www.zoro.co.uk/shop/automotive/automotive-lights-and-bulbs/cool-blue-intense-d4s-12v-35w-x-2-66440cbn-hcb/p/ZT5350784S
Add to quotation
View all Automotive Lights & Bulbs
Description
Cool Blue Intense D4S 12V 35W X2 - 66440CBN-HCB
Specifications
Specifications for Cool Blue Intense D4S 12V 35W x 2 - 66440CBN-HCB
Pack Quantity
2
Voltage
12V
Wattage
35W
Product Type
D4S
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome