Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Lights & Bulbs
Festoon Bulbs - 12V 5W S8.5d - RMW239
By RING
Order Code:
ZT3603068S
£2.14
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£2.14
0%
20 - 49
£2.05
4%
50 - 99
£1.97
8%
100 - 199
£1.88
12%
200 +
£1.80
16%
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
2.14
https://www.zoro.co.uk/shop/automotive/automotive-lights-and-bulbs/festoon-bulbs-12v-5w-s8-5d-rmw239/p/ZT3603068S
Add to quotation
View all Automotive Lights & Bulbs
Description
Twin Blister Pack
Festoon Bulb
Direct Replacement Bulb
Warranty Period - 1 Year
Tags:
#BulkDiscount
Specifications
Specifications for Festoon Bulbs - 12V 5W S8.5d - RMW239
Product Type
Retail Bulbs
Wattage
5W
Voltage
12V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome