Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Lights & Bulbs
Head Lamp H1 12V 55W Low UV - BU448V/H1
By AUTOBAR
Order Code:
ZT3955361S
£5.39
each
Inc VAT (20%)
£328.79 minimum order value
Add to basket
Minimum order quantity: 61.
Get it by
Wed, 15th Jan
In Stock
GBP
328.79
https://www.zoro.co.uk/shop/automotive/automotive-lights-and-bulbs/head-lamp-h1-12v-55w-low-uv-bu448v-h1/p/ZT3955361S
Add to quotation
View all Automotive Lights & Bulbs
Description
AUTOBAR Head Lamp H1 12V 55W Low UV - BU448V/H1 BU448V/H1
Specifications
Specifications for Head Lamp H1 12V 55W Low UV - BU448V/H1
Product Type
Head Lamp
Wattage
55W
Voltage
12V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome