Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Lights & Bulbs
Head Lamp H3 12V 55W - BU453/H3
By AUTOBAR
Order Code:
ZT3955260S
£5.99
each
Inc VAT (20%)
£245.59 minimum order value
Quantity
Price
Discount
1 - 49
£5.99
0%
50 +
£5.75
4%
Add to basket
Minimum order quantity: 41.
Get it by
Wed, 15th Jan
In Stock
GBP
245.59
https://www.zoro.co.uk/shop/automotive/automotive-lights-and-bulbs/head-lamp-h3-12v-55w-bu453-h3/p/ZT3955260S
Add to quotation
View all Automotive Lights & Bulbs
Description
AUTOBAR Head Lamp H3 12V 55W - BU453/H3 BU453/H3
Tags:
#BulkDiscount
Specifications
Specifications for Head Lamp H3 12V 55W - BU453/H3
Voltage
12V
Wattage
55W
Product Type
Head Lamp
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome