Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Lights & Bulbs
Head Lamp H4 12V 60/55W - BU472/H4
By AUTOBAR
Order Code:
ZT3955316S
£2.09
each
Inc VAT (20%)
£127.49 minimum order value
Quantity
Price
Discount
1 - 99
£2.09
0%
100 - 199
£2.01
4%
200 +
£1.92
8%
Add to basket
Minimum order quantity: 61.
Get it by
Wed, 15th Jan
In Stock
GBP
127.49
https://www.zoro.co.uk/shop/automotive/automotive-lights-and-bulbs/head-lamp-h4-12v-60-55w-bu472-h4/p/ZT3955316S
Add to quotation
View all Automotive Lights & Bulbs
Description
AUTOBAR Head Lamp H4 12V 60/55W - BU472/H4 BU472/H4
Tags:
#BulkDiscount
Specifications
Specifications for Head Lamp H4 12V 60/55W - BU472/H4
Voltage
12V
Product Type
Head Lamp
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome