Head Lamp H7 12V 55W Twin (5) - BT7

Order Code: ZT3954870S

£7.29each Inc VAT (20%)
£182.25 minimum order value
QuantityPriceDiscount
1 - 49£7.290%
50 +£7.004%

Minimum order quantity: 25.

Description

The Headlights in the Autobar range are all 12V with varying fitment and wattage types, all in an attractive single blister pack! They are highly reliable and have excellent performance at a fantastic price!

Specifications for Head Lamp H7 12V 55W Twin (5) - BT7
  • Voltage
    12V
  • Wattage
    55W
  • Product Type
    Head Lamp H7 12V 55W Twin

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome