Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Lights & Bulbs
Indicator 12V/27W Plastic Cap (10) - BU382C
By AUTOBAR
Order Code:
ZT3955224S
£4.99
each
Inc VAT (20%)
£439.12 minimum order value
Quantity
Price
Discount
1 - 99
£4.99
0%
100 +
£4.79
4%
Add to basket
Minimum order quantity: 88.
Get it by
Wed, 15th Jan
In Stock
GBP
439.12
https://www.zoro.co.uk/shop/automotive/automotive-lights-and-bulbs/indicator-12v-27w-plastic-cap-10-bu382c/p/ZT3955224S
Add to quotation
View all Automotive Lights & Bulbs
Description
AUTOBAR Indicator 12V/27W Plastic Cap - (10) - BU382C BU382C
Tags:
#BulkDiscount
Specifications
Specifications for Indicator 12V/27W Plastic Cap (10) - BU382C
Voltage
12V
Material
Plastic
Product Type
Indicator
Wattage
27W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome