Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Lights & Bulbs
LED 5mm Blue Constant (5) - 852B
By AUTOBAR
Order Code:
ZT3955347S
£5.49
each
Inc VAT (20%)
£312.93 minimum order value
Add to basket
Minimum order quantity: 57.
Get it by
Wed, 15th Jan
In Stock
GBP
312.93
https://www.zoro.co.uk/shop/automotive/automotive-lights-and-bulbs/led-5mm-blue-constant-5-852b/p/ZT3955347S
Add to quotation
View all Automotive Lights & Bulbs
Description
AUTOBAR LED 5MM Blue Constant - (5) - 852B 852B
Specifications
Specifications for LED 5mm Blue Constant (5) - 852B
Type
Constant
Colour
Blue
Product Type
LED 5mm Blue Constant
LED Size
5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome