Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Lights & Bulbs
LED 5mm Red Constant (5) - 852R
By AUTOBAR
Order Code:
ZT3955308S
£4.99
each
Inc VAT (20%)
£533.93 minimum order value
Add to basket
Minimum order quantity: 107.
Get it by
Wed, 15th Jan
In Stock
GBP
533.93
https://www.zoro.co.uk/shop/automotive/automotive-lights-and-bulbs/led-5mm-red-constant-5-852r/p/ZT3955308S
Add to quotation
View all Automotive Lights & Bulbs
Description
AUTOBAR LED 5MM Red Constant - (5) - 852R 852R
Specifications
Specifications for LED 5mm Red Constant (5) - 852R
Product Type
LED 5mm Red Constant
Type
Constant
Colour
Red
LED Size
5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome