LED Bulb - 12V LED Flashing 5mm - PWN695

Order Code: ZT3604751S

£3.69 Inc VAT (20%)
£4.3915.5% off
QuantityPriceDiscount
1 - 9£3.690%
10 - 19£3.544%
20 - 49£3.398%
50 - 99£3.2512%
100 +£3.1016%


Description

Flasher LED warning lamp 12V with fly leads
Fits into an 8mm hole
Will automatically flash when connected

Specifications for LED Bulb - 12V LED Flashing 5mm - PWN695
  • Product Type
    Retail Bulbs
  • Voltage
    12V
  • LED Size
    5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome